Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,883 Items)
Sub Category
Paintbrushes (490)
Remove
White Adjutant - Thin Angle Sash - 2" Brush
Remove

      Items
White Adjutant - Thin Angle Sash - 2" Brush White Adjutant - Thin Angle Sash - 2" Brush


White Adjutant - Thin Angle Sash - 2" Brush
White Adjutant - Thin Angle Sash - 2" Brush
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB54907
Price: $12.75 ea.
(Sold in pkg of 6, $76.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

White Adjutant - Thin Angle Sash - 2" Brush

The White Adjutant brush features a softer more supple natural hair and is effective in fine oil base stains, varnishes, shellacs, brushable lacquers and polyurethanes.
Product Specifications
HANDLE TYPE Rat Tail
STYLE Thin Angle Sash
SIZE 2"
PACKAGE QUANTITY 6
MANUFACTURERS PART NUMBER 140024420
BRAND Purdy®
THICKNESS INCHES 7/16
LENGTH OUT 2-5/8"
TYPE White Adjutant


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Merit Pro® 1" High Density Foam Brush

Merit Pro® 1" High Density Foam Brush

From $0.37
More Info
Add to Cart
Merit Pro® 1-1/2" Bent Radiator Brush

Merit Pro® 1-1/2" Bent Radiator Brush

From $1.98
More Info
Add to Cart
Merit Pro® 1" White Bristle Chip Brush

Merit Pro® 1" White Bristle Chip Brush

From $0.29
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)