Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy White Sprig 2-1/2" Paint Brush - 144380425 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 312 items in product family

Purdy White Sprig 2-1/2" Paint Brush - 144380425 - Pkg Qty 6

Item #: WBB866207

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 6

Price: $99.00
Product Information
Customer Review
Product Q&A
Accessories
Purdy White Sprig 2-1/2" Paint Brush - 144380425

The soft natural bristles in White Bristle brushes create an ultra-smooth finish with even the most challenging coatings. For woodwork, furniture, antiques, marine and other applications that calls for an extremely smooth finish.

Product Specifications

    • WIDTH INCHES2-1/2
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • THICKNESS INCHES5/8
    • MANUFACTURERS PART NUMBER144380425
    • BRUSH LENGTH INCHES3
    • DESCRIPTIONWhite Bristle Sprig
    • HANDLE TYPEBeavertail
    • STYLEFlat
    • TYPEOil-Based Paint/Stain/Clears
    • BRANDPurdy
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed