Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy XL-Dale 2" Paint Brush - 144080320 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

Purdy XL-Dale 2" Paint Brush - 144080320 - Pkg Qty 6

Item #: WBB866096

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 6

Price: $96.00
Product Information
Customer Review
Product Q&A
Accessories
Purdy XL-Dale 2" Paint Brush - 144080320

Recommended for both interior and exterior painting projects and with all paints. The stiffness of the brushes makes them ideal for outdoor projects with different temperatures and humidity. A blend of Satin-Edge Nylon (Tynex®) and Orel® Polyester are used and our special tipping and flagging process simulates the ragged ends of natural bristle, so the brush holds more paint and releases it without brush marks. Each XL brush has a unique hand-chiseled formulation for maximum paint lift and smooth "no drag" application.

Product Specifications

    • WIDTH INCHES2
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • THICKNESS INCHES7/16
    • MANUFACTURERS PART NUMBER144080320
    • DESCRIPTIONXL Dale
    • HANDLE TYPERattail
    • LENGTH OUT2-1/2
    • STYLEAngle
    • TYPEAll Paints/Stains
    • BRANDPurdy
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed