Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Paint Roller Covers (255)
Remove
Purdy® 4" X 3/8" White Dove Mini Roller 2-Pk 140606042
Remove

      Items
Purdy® 4" X 3/8" White Dove Mini Roller 2-Pk 140606042 Purdy® 4" X 3/8" White Dove Mini Roller 2-Pk 140606042


Purdy® 4" X 3/8" White Dove Mini Roller 2-Pk 140606042
Purdy® 4" X 3/8" White Dove Mini Roller 2-Pk 140606042
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB866290
Price: $4.31 ea.
(Sold in pkg of 6, $25.86)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purdy® 4" X 3/8" White Dove Mini Roller 2-Pk 140606042

For all enamels, flats and stains. Deluxe dralon material. Best on interior walls and exterior decks. For smooth to medium textured surfaces

Product Specifications
COLOR FINISH White
CONSTRUCTION Woven Dralon Fabric
STYLE All Latex/Oil Based
TYPE Semi-Smooth Surfaces
CORE 1/2
NAP 3/8
DESCRIPTION White Dove Mini Roller Replacements
SIZE 4
PACKAGE QUANTITY 6
BRAND Purdy


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Krylon Industrial Rust Tough High Heat Paint Black

Krylon Industrial Rust Tough High Heat Paint Black

From $6.20
select
Qty: Add to Cart
Dixie Step Stool - 3 Step Yellow

Dixie Step Stool - 3 Step Yellow

From $130.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

From $24.00
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)