Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy® White Dove 7" X 1/4" 140662071 - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 249 items in product family

Purdy® White Dove 7" X 1/4" 140662071 - Pkg Qty 24

Item #: WBB866330

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.99 each

Sold in packages of 24

Price: $95.76
Product Information
Customer Review
Product Q&A
Accessories
Purdy® White Dove 7" X 1/4" 140662071

Use with all paints and exterior stains, especially where a smooth, lint free finish is desired. White Dove™ series features a high density woven cover, made of Dralon®, a derivative of nylon, which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove™ covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth, virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint, leading to improved efficiency and productivity.

Product Specifications

    • LENGTH INCHES7
    • COLOR FINISHWhite
    • CONSTRUCTIONWoven Dralon Fabric
    • CORE1-1/2
    • MANUFACTURERS PART NUMBER140662071
    • DESCRIPTIONWhite Dove
    • STYLELatex/Oil Based
    • NAP1/4"
    • TYPESemi-Smooth
    • PACKAGE QUANTITY24
    • BRANDPurdy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed