Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pest Control


(297 Items)
Sub Category
Animal Control (65)
Remove
Victor® Black Box Gopher Trap 0625
Remove

      Items
Victor® Black Box Gopher Trap 0625 Victor® Black Box Gopher Trap 0625


Victor® Black Box Gopher Trap 0625
Email This Page Printer Friendly Version
Victor® Black Box Gopher Trap 0625
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB875789
Price: $11.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Victor® Black Box Gopher Trap 0625

When you see gopher holes popping up in your yard, you'll want to have one of these on hand. The Victor® Black Box Gopher Trap effectively kills gophers without the use of chemicals or poisons. The chocker loop-style trap features weather-resistant plastic and galvanized steel construction for superior strength and durability. Additionally, each trap is easy to use thanks to its EASY-SET® design. The trap come fully assembled and with illustrated operating instructions on setting and placement. As the most effective gopher trap on the market, you can rest assured that your yard is safe from the damaging effects of gophers. Gopher trapping can be done at any time of year, but generally is easiest and most effective during Spring and Fall. Once gopher activity is detected it is important to move quickly as pregnant females can be caught before giving birth to her family. Traps are most effective when properly placed in the gopher tunnel to snare the unsuspecting gopher in the spring-triggered loop. The hole should be covered up with dirt so that it appears as if the trap is part of the runway. When used correctly, traps produce a catch within 48 hours. It is best to move the trap to another location in the runway if you do not catch a gopher in this timeframe. Choker loop-style gopher trap. Weather-resistant plastic and galvanized steel loop for superior strength and durability.

Product Specifications
WIDTH INCHES 6-2/3
DEPTH INCHES 4
HEIGHT INCHES 6-1/7
BRAND Victor
COVERAGE --
MANUFACTURERS PART NUMBER 0625
STYLE Black Box Gopher Trap
TYPE Gopher Trap
WEIGHT LBS 4/5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Ceiling Panel With Drain 2' X 4'

Ceiling Panel With Drain 2' X 4'

From $123.00
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case

Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
3 Step Lock-N-Stock Folding Ladder

3 Step Lock-N-Stock Folding Ladder

From $178.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)