Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Havahart® Deer Off II Deer/Rabbit/Squirrel Repellent RTU 32 oz. DO32RTU
See all 26 items in product family

Havahart® Deer Off II Deer/Rabbit/Squirrel Repellent RTU 32 oz. DO32RTU

Item #: WBB875689

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.25
Product Information
Customer Review
Product Q&A
Accessories
Havahart® Deer Off II Deer/Rabbit/Squirrel Repellent RTU 32 oz.

Get the best defense from destructive deer with a long-lasting repellent that offers two layers of powerful protection. Only Deer Off® repels for up to 90 days by triggering both senses of scent and taste, making it double-trouble for deer. What’s more, this patented Dual Deterrent System™ is fast-acting and proven effective to keep animals away from protected areas. Deer Off®’s first layer of defense is putrescent egg, which repels by scent. To deer, its odor imitates that of a decaying animal, which warns them of nearby predator activity and causes them to flee to escape potential danger. The unique second layer is provided by the garlic and hot peppers, which repel by taste. The burning flavors of these ingredients make your plants inedible to deer, causing them to seek food elsewhere. Deer Off® II has the highest concentration of putrescent egg you’ll find in a deer repellent. This unique formula contains 3 times more egg that other leading brands, which means a warning signal that’s 3 times as strong. And it lasts up to 90 days, which is over twice as long as the competition, so you can spend less time reapplying.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES3-4/7
    • DEPTH INCHES3-2/5
    • HEIGHT INCHES11-2/5
    • BRANDHavahart
    • DESCRIPTIONDeer Off Repellent RTU
    • MANUFACTURERS PART NUMBERDO32RTU
    • SIZE32 oz.
    • STYLEAnimal Repellent
    • TYPEDeer/Rabbit/Squirrel
    • WEIGHT LBS2-1/3
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:26