Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Havahart® Medium 2 Door Easy Set Animal Trap 1062
See all 20 items in product family

Havahart® Medium 2 Door Easy Set Animal Trap 1062

Item #: WBB875747

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Havahart® Medium 2 Door Easy Set Trap

Trapping has never been easier than with Havahart® Easy Set® traps. Patented technology allows you to set your two trap doors open with just one hand, and let critters go without ever having to touch the doors. Plus, updated sturdy hardware provides additional comfort and durability. Set this humane trap in 1 simple step - pull on the Easy Set® lever to open the doors, and the trap's ready for a catch. Or, set it as a 1-door trap by releasing the cable from the offset loop, and pulling the lever to the open position. Then, use the lever to release the animal while standing away from the trap opening - clear of the exit path. An enlarged steel plate covers the entire width of the top of the trap, protecting your hand from contact with the animal, and the updated, rigid plastic carrying handle makes the handling experience even more comfortable for you. Two tightly spring-loaded doors feature updated door locks and added reinforcements, making your squirrel trap more escape-proof than ever.

Product Specifications

    • WIDTH INCHES25-4/5
    • DEPTH INCHES8-4/5
    • HEIGHT INCHES9-2/5
    • BRANDHavahart
    • DESCRIPTIONEasy Set Animal Trap
    • MANUFACTURERS PART NUMBER1062
    • SIZEMedium
    • STYLELive Animal Trap
    • TYPE2 Door
    • WEIGHT LBS6-3/5
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!