Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victor® OUT O'SIGHT® Mole Trap 0631
See all 13 items in product family

Victor® OUT O'SIGHT® Mole Trap 0631

Item #: WBB875785

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Victor® OUT O'SIGHT® Mole Trap 0631

Get rid of destructive moles and protect your yard with this durable, weather-resistant mole trap. As the professional's trap of choice, the Victor® OUT O'SIGHT® Mole Trap is backed by years of proven field results. The trap effectively kills moles without the use of chemicals or poisons. The OUT O'SIGHT® Mole Trap features malleable iron jaws for superior strength and durability (setting levers are included). It comes fully assembled and with a sure-fire design for use in any soil type and is ideal for sandy soil. Additionally, the OUT O'SIGHT® trap is equipped with a safety clip for secure operation. Each trap comes with illustrated operating instructions on setting and placement. Ideally, this mole trap should be placed into the tunnel and covered with dirt. It is because of this placement that traps works best for moles, since their natural instinct is to reopen the tunnel. In clearing the tunnel, they will push up on the trigger, releasing the powerful trap. Spring is the best time to trap moles because newly-made surface tunnels are easy to spot. However, moles can be trapped during any season except in very cold or dry weather. Malleable iron jaws for superior strength and durability.

Product Specifications

    • WIDTH INCHES5-4/7
    • DEPTH INCHES2-5/6
    • HEIGHT INCHES8-1/2
    • BRANDVictor
    • COVERAGE--
    • MANUFACTURERS PART NUMBER0631
    • PACKAGE QUANTITY12
    • STYLEOUT O'SIGHT Mole Trap
    • TYPEMole Trap
    • WEIGHT LBS1-5/6
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed