Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Havahart® Small 1 Door Animal Trap 1077
See all 20 items in product family

Havahart® Small 1 Door Animal Trap 1077

Item #: WBB875746

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Havahart® Small 1 Door Trap

The Havahart® Small 1-Door Live Animal Trap is designed by trapping experts to be the most effective, reliable and durable trap of its kind. It is carefully constructed with a fine-tuned tripping mechanism that specially targets lighter critters link mink and squirrels, eliminating false triggers, and a spring-loaded door that delivers quick, secure captures. You don’t have to be a pro to use this Havahart® trap. Its design allows trappers of all experience levels to capture, transport, and release small animals with ease. A solid metal door and handle guard protect you from contact with a trapped animal, and the carrying handle allows you to hold the trap away from your body while an animal is inside. A strong door lock keeps the animal safely inside, while smooth, rolled internal trap edges prevent injuries to animals as they are being transported, or as they struggle to escape. A solid doors and steel reinforcements add to the durability of the trap, ensuring an even longer trap life.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES17
    • HEIGHT INCHES7
    • BRANDHavahart
    • DESCRIPTIONAnimal Trap
    • MANUFACTURERS PART NUMBER1077
    • SIZESmall
    • STYLELive Animal Trap
    • TYPE1 Door
    • WEIGHT LBS4
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

great product

Your review: It works great and has been easy to set. Have caught 6 squirrels so far.

Pros: easy to set easy to empty very strong wire

Cons: none

Is this review helpful?

Havahart Small 1 door animal trap 1077

Your review: We had to do some modifications to make it work for rats. Unfortunately, mice can get in and steal the food without setting the trap off. Otherwise the product looks well made.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed