Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flowtron® Mosquito PowerTrap w/ Auto Operation - 1 Acre - MT275A

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Flowtron® Mosquito PowerTrap w/ Auto Operation - 1 Acre - MT275A

Item #: WBB1037287

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $357.95
Product Information
Customer Review
Product Q&A
Accessories
Flowtron® Mosquito PowerTrap w/ Auto Operation - 1 Acre - MT275A

Attracts and kills mosquitoes and biting flies. Recommended for areas up to 1 acre. Effective, economical, safe and clean. Enjoy the outdoors all year round! Eliminate potentially dangerous mosquitoes and annoying biting flies from your patio, deck, yard, tennis court, ball field, waterfront, boat dock - any area up to an acre. Flowtron's PowerTrap is so effective and safe, you'll be amazed how easy it is to operate and maintain. Features include exclusive "set and forget" operation, special LED motion lighting, powerful vacuum action and patented non-clogging system. Unlike other brands, the Flowtron PowerTrap has NO open flame, NO nets to replace and NO glue panels to handle. Heat, moisture and carbon dioxide, the acknowledged leading attractants for mosquitoes and biting flies, are produced from propane gas and air. Unique octenol cartridge releases a proven lure which, when combined with carbon dioxide, enhances the attraction for mosquitoes and biting flies. LED motion lighting attracts a broader range of biting insects and increases the effective capture rate. Powerful vacuum draws biting insects into a convenient, reusable catch tray where they quickly dehydrate and die. Clean, simple, fast insect disposal. No sticky paper or messy glue panels to handle and replace. Fuel saver feature unit powers-down when the temperature drops below 55 degrees F. and automatically re-starts at warmer temperatures when mosquitoes are likely to be present and active. Computerized electronics automatically control all operating functions in one of four individual time settings resulting in increased efficiency. Timed on/off settings allow for more economical use of propane gas and octenol lure resulting in significant savings in operating costs over other brands. Patented propane valve operation is non-clogging and unlike other brands, never needs cleaning. Exclusive catalytic converter uses a platinum catalyst which is safe, flameless and never needs replacing. Safe, low voltage wiring installs above or below ground. Operates from a refillable 20-lb. propane tank (as used with gas grills; sold separately).

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES17
    • HEIGHT INCHES32
    • COLOR FINISHBeige/Black
    • BRANDFlowtron
    • CONSTRUCTIONPlastic/Metal
    • COVERAGE43560 Sq. Ft.
    • DESCRIPTIONMosquito PowerTrap w/ Auto Operation
    • MANUFACTURERS PART NUMBERMT275A
    • VOLTAGE120
    • WATTAGE20
    • WEIGHT LBS17
    • HERTZ60
    • FOR USE WITHMA1000, MA1000-6
    • AMPS1.5
    • POWER CORD LENGTH30'
    • PRODUCT FAMILYFly Zappers/Traps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:26