Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harris 99% Boric Acid Powder W/Lure 16 Oz. Hrp-16 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Harris 99% Boric Acid Powder W/Lure 16 Oz. Hrp-16 - Pkg Qty 12

Item #: T9FB690719

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 12

Price: $85.20
Product Information
Customer Review
Product Q&A
Accessories
Harris 99% Boric Acid Powder W/Lure 16 oz. HRP-16

Contains 99% Boric Acid Powder with the same lure as Roach Tablets to draw the roaches to the powder. Roaches carry the fine powder back to their nests to kill the entire infestation. Easy-to-use applicator straw to apply powder into hard-to-reach areas.

Documents

Documents are in PDF format

Product Specifications

    • BRANDP.F. Harris
    • DESCRIPTIONRoach Control
    • MANUFACTURERS PART NUMBERHRP-16
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE16 oz. Bottle
    • TYPEPowder
    • PRODUCT FAMILYInsecticides

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:21