Raid® Concentrated Deep Reach Fogger, 3 Cans/Pack 4/Case - DRACB815901

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Raid® Concentrated Deep Reach Fogger, 3 Cans/Pack 4/Case - DRACB815901

Item #: WBB56957

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.04 Save up to 43%
Price: $ 125.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Concentrated, clean, waterless formula. Active ingredient, Cypermethrin, provides fast knockdown, good flushing and excellent residual control of indoor pests. Fogger penetrates deeply into cracks, crevices and carpet fibers to reach harboring infestation. Leaves no wet, messy residue. Effective against ants, cockroaches, spiders, black carpet and flour beetles, gnats, silverfish, crickets, fleas, houseflies, mosquitoes, ticks, wasps and hornets. One can treats up to 625 square feet. EPA Registered. 1.5 oz. can, 3 cans per pack. Sold 12 packs per case (36 Cans total).
Documents

Documents are in PDF format

Product Specifications

    • BRANDRaid
    • DESCRIPTIONConcentrated Deep Reach Fogger
    • MANUFACTURERS PART NUMBERDRK CB815901
    • PACKAGE QUANTITY12/Case
    • SIZE TYPEThree - 1.5 oz. Cans
    • TYPEAerosol
    • PRODUCT FAMILYInsecticides

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed