Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5342 20a, 125v, Duplex Receptacle, Brown - Min Qty 23
See all 47 items in product family

Leviton 5342 20a, 125v, Duplex Receptacle, Brown - Min Qty 23

Item #: WBB384586

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($143.00)

Price: $6.50
Product Information
Customer Review
Product Q&A
Leviton 5342 20A, 125V, Industrial Series Heavy Duty Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Side Wired
  • Steel Strap
  • Brown

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5342
    • COLORBrown
    • WIRING STYLESide Wired
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • BRANDLeviton
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!