Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5462-Ig 20a, 250v, Duplex Receptacle, Isolated Ground, Orange - Min Qty 11
See all 139 items in product family

Leviton 5462-Ig 20a, 250v, Duplex Receptacle, Isolated Ground, Orange - Min Qty 11

Item #: WBB384601

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($162.25)

Price: $14.75
Product Information
Customer Review
Product Q&A
Leviton 5462-IG 20A, 250V, Industrial Series Heavy Duty Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 250 Volt
  • NEMA 6-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Isolated Ground
  • Back and Side 8 Hole Feed-Thru Wired
  • Steel Strap
  • Orange

Product Specifications

    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • NEMA6-20R
    • MANUFACTURERS PART NUMBER5462-IG
    • WIRING STYLEBack & Side
    • AMPERAGE20
    • TYPEDuplex
    • VOLTAGE250
    • GRADEIndustrial
    • COLOROrange
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!