Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8200-Lr 15a, 125v, Slim Body Duplex Receptacle, Grounding, Red - Min Qty 11
See all 127 items in product family

Leviton 8200-Lr 15a, 125v, Slim Body Duplex Receptacle, Grounding, Red - Min Qty 11

Item #: WBB384505

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($154.00)

Price: $14.00
Product Information
Customer Review
Product Q&A
Leviton 8200-LR 15-Amp, 125-Volt, Slim Body Duplex Receptacle, Hospital Grade

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Slim Body Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Grounding
  • Pigtail Leads 6 Inch Wired
  • Steel Strap
  • Red
  • Constructed with impact-resistant thermoplastic cover and body
  • Dual drive pins for sturdy assembly
  • Large
  • triple-wipe brass "T" contacts for superior contact pressure
  • outstanding conductivity
  • #12 AWG THHN wire leads
  • 6-Inch length
  • Heavy gauge
  • locked-in wrap-around mounting strap

Product Specifications

    • VOLTAGE125
    • AMPERAGE15
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • NEMA5-15R
    • COLORRed
    • WIRING STYLEBack & Side
    • TYPEDuplex
    • GRADEHospital
    • BRANDLeviton
    • MANUFACTURERS PART NUMBER8200-LR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!