Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2800 PSI Briggs & Stratton PowerBoss™ Gas Pressure Washer
See all 13 items in product family

2800 PSI Briggs & Stratton PowerBoss™ Gas Pressure Washer

Item #: WBB361010

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
2800 PSI Briggs & Stratton Gas Pressure Washer

Features:
  • Honda GCV 160 Engine
  • Reliable, easy to start engine with a proven track record
  • Plenty of power for most homeowner tasks
  • Axial Cam Pump - Sturdy and maintenance free
  • High Temperature Thermal Relief - Protects the pump by automatically purging overheated water
  • 3 Quick Connect Spray Tips & 25' High Pressure Hose - 0°, 40° spray tips & 65° soap applicator tip
  • Tips & hose store neatly on the cart
  • Sturdy Frame
  • Never-flat wheels let you move easily around varied terrain
  • On-board storage keeps things organized
  • Generous Factory Warranty - 2 years for Consumer use, 90 days for Commercial use

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES19
    • HEIGHT INCHES22.5
    • COLOR FINISHGray/Red
    • BRANDBriggs & Stratton
    • HORSE POWER160CC
    • MANUFACTURERS PART NUMBER20574
    • PSI2800
    • WEIGHT LBS60
    • GALLONS PER MINUTE2.3
    • CLEANING SOLUTION INJECTION SYSTEMStandard
    • TORQUE (FT-LBS)7.75
    • ENGINE DISPLACEMENT(CC)175
    • PUMPAxial Cam
    • ENGINE SERIESProfessional Series OHV
    • OHV ENGINEYes
    • PUMP TYPEAxial Cam
    • ENGINEHonda GCV 160
    • FUEL TANK CAPACITY GALLONS0.4
    • THERMAL RELIEF VALVEYes
    • NUMBER OF SPRAY NOZZLES4
    • WHEEL DIAMETER INCHES10
    • ADJUSTABLE PRESSURE REGULATIONNo
    • SPRAY TIP/TYPEQuick-Connect Tips
    • HOSE LENGTH (FEET)30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!