Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
100 AMP Battery Charger 12V, 1 Bank

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

100 AMP Battery Charger 12V, 1 Bank

Item #: WBB851344

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $363.95
Product Information
Customer Review
Product Q&A
The Go Power! Battery Converter Chargers are compact, powerful battery converter chargers that offer fast, accurate battery charging at a reasonable cost. Using state-of-the-art, converter switch-mode technology, Go Power! Battery Chargers are reliable, compact and lightweight. For RV systems, they feature high continuous output to feed your 12- or 24-volt loads when plugged into shore power.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBERGPC100MAX
    • WIDTH INCHES10.5
    • HEIGHT INCHES3-1/2
    • WEIGHT LBS8
    • AMPS100
    • VOLTAGE105/135
    • LENGTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:64