Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ventamatic® VX1000SOLDOMWG Solar Roof Attic Vent With Dome-Mounted Panel, Wthd/Gry

Item #: WBB623849

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 316.95
Product Information
Customer Review
Product Q&A
The Ventamatic VX1000SOLDOMWG is a weathered grey Solar Powered Roof Mount Power Attic Ventilator, with the Solar Panel mounted to the top of the dome. The 18 volt, thermally protected DC motor and 14-inch high efficiency aluminum fan blades provide up to 1000 CFM (sufficient for a 1500 sq ft attic). This unit has a heavy-duty galvanized steel dome with a weathered grey powder-coat finish, and an expanded steel mesh grille to protect from birds and rodents. One 12.6 watt Solar Panel and roof-mounting brackets are included. The high-impact, tempered solar cell casings resist hail, flying debris and impacting winds, and the silicone crystals are encased in an anodized aluminum frame. The 25-ft power cord has easy connect clips, and additional solar panels may be linked to increase the CFMs of your fan. The Ventilator is covered by a 5-year limited warranty, and the Solar Panel is covered by a 10-year limited warranty. This is an exhaust fan which requires a minimum of 400 sq. in. net free air intake vent area, in order to operate safely and efficiently.

Product Specifications

    • BRANDVentamatic
    • MANUFACTURER'S PART NUMBERVX1000SOLDOMWG
    • WIDTH INCHES16
    • HEIGHT INCHES32
    • LENGTH INCHES30
    • TYPERoof Mount
    • WATTAGE12.6
    • CFM1000
    • VENTING CAPACITY SQ. FT.1500
    • VOLTAGE18
    • WEIGHT35
    • CONSTRUCTIONSteel
    • COLORWeathered Grey

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many CFM is added with each additional solar panel?

Question Asked By: Mike , Farmington , July 27, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed