Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 129 items in product family

Regaline 2 Compart. Sink, 16L x 20W Bowl, 8H Splash, 18 Left & Right Drainboards, 16 Ga.

Item #: WBB569091

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,348.00 Save: up to 50%
Price: $1,687.00
Add to list
Product Information
Product Q&A
Accessories
Regaline Sink, Two Compartment, W/Left & Right-Hand Drainboards, 27 x 72 x 42, 16 Gauge

Features:

  • Regaline Sink
  • Two Compartment
  • W/Left & Right-Hand Drainboards
  • 20" Front-To-Back X 16" W Compartment
  • 12" Deep
  • With 8" High Splash
  • S/S Open Frame Base
  • Side Crossrails
  • 16/304 Stainless Steel
  • 18" Drainboards
  • Overall 27" F/B X 72" L/R

Product Specifications

  • BACKSPLASH HEIGHT INCHES8
  • BRANDAdvance Tabco, Inc.
  • COMPARTMENT DEPTH INCHES15
  • CONSTRUCTIONStainless Steel
  • DEPTH INCHES15
  • DESCRIPTIONRegaline
  • HEIGHT INCHES42
  • LENGTH INCHES72
  • STAINLESS SERIES304
  • STEEL GAUGE16
  • STYLELeft & Right Drainboards
  • WIDTH INCHES27
  • DRAIN ROUGH-IN LOCATIONS3.5" Centered
  • FAUCET CENTERS INCHES8
  • FAUCET HOLES2
  • COMPARTMENT WIDTH INCHES20
  • COMPARTMENT LENGTH INCHES16
  • DRAINBOARD LENGTH INCHES18
  • COMPARTMENT QUANTITY2
  • MANUFACTURERS PART NUMBER93-2-36-18RL
  • NSF CERTIFIEDYes
  • COLOR FINISHSilver
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.