Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two Bowl Economy SS NSF Sink, Econnomy 36"Wx18"D

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Two Bowl Economy SS NSF Sink, Econnomy 36"Wx18"D

Item #: WBB198675

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,310.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Two Bowl SS NSF Sink, Econnomy 36"Wx18"D

This Two-Compartment Sink features a 16 gauge 304-type stainless steel bowl and 430-type stainless steel body. Designed with 18 gauge stainless steel enclosure surrounding all sink bowl. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 36"Wx18"D. Easy assembly. NSF

Product Specifications

    • BACKSPLASH HEIGHT INCHES7
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES14
    • DESCRIPTIONNSF Listed Sink
    • HEIGHT INCHES39-1/2
    • LEG QUANTITY6
    • LENGTH INCHES77-1/2
    • STAINLESS SERIES304/430
    • STEEL GAUGE16
    • STYLENo Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WEIGHT LBS124
    • WIDTH INCHES24
    • COMPARTMENT LENGTH INCHES36
    • DRAIN ROUGH-IN LOCATIONS20.75 / 12.25 / 36
    • DRAINBOARD LENGTH INCHES--
    • COMPARTMENT QUANTITY2
    • FAUCET HOLES2
    • NSF CERTIFIEDYes
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERMF2-1836
    • COMPARTMENT WIDTH INCHES18
    • FAUCET CENTERS INCHES8
    • CAPACITY CUBIC FEET23
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.