Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 3 Compart. Sink, 18L x 18W Bowl, 9H Splash, 18L Left Drainboard, 18 Ga.
See all 132 items in product family

NSF Fabricated 3 Compart. Sink, 18L x 18W Bowl, 9H Splash, 18L Left Drainboard, 18 Ga.

Item #: WBB569039

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,791.00 Save: up to 76%
Price: $667.00
Product Information
Product Q&A
Accessories
Fabricated Nsf Sink, 3 Compartment, 18" Left Drainboard, 24 x 75 x 43.5

Features:

  • Fabricated Nsf Sink
  • 3 Compartment
  • 18" Left Drainboard
  • Bowl Size 18" X 18" X 12" Deep
  • 18/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • Galvanized Legs
  • 1" Adjustable Plastic Bullet Feet
  • Nsf
  • Overall 24" F/B X 74.5" L/R

Product Specifications

  • BACKSPLASH HEIGHT INCHES9
  • BRANDAdvance Tabco, Inc.
  • COMPARTMENT DEPTH INCHES14-1/2
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES43-1/2
  • LENGTH INCHES75
  • STAINLESS SERIES304
  • STEEL GAUGE18
  • STYLELeft Drainboard
  • WIDTH INCHES24
  • DRAIN ROUGH-IN LOCATIONS3.5" Centered
  • COMPARTMENT LENGTH INCHES18
  • FAUCET HOLES2
  • COLOR FINISHSilver
  • MANUFACTURERS PART NUMBERFE-3-1812-18L-X
  • NSF CERTIFIEDYes
  • COMPARTMENT WIDTH INCHES18
  • COMPARTMENT QUANTITY3
  • FAUCET CENTERS INCHES8
  • DRAINBOARD LENGTH INCHES18

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.