Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scullery Sink, NSF Std. 2, 14 Ga. 3 Compartment, Left Drainboard, 12

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Scullery Sink, NSF Std. 2, 14 Ga. 3 Compartment, Left Drainboard, 12"D, 12" Back, NSFB360-24L

Item #: WBB745464

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,877.00
Product Information
Product Q&A
Accessories
Scullery Sink, NSF Std. 2, 14 Ga. 3 Compartment, Left Drainboard, 12D, 12 Back, NSFB360-24L

Seamless welded construction. 14 gauge type 304, 18-8 stainless steel. Roll rim on front and sides. 12 full height high backsplash. Exposed surface polished with a Hand-Blended Just Finish. 1-5/8 O. D. Stainless steel tubluar legs.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES12
  • BRANDJust Manufacturing
  • COMPARTMENT 3 WIDTH INCHES24
  • COMPARTMENT DEPTH INCHES12
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES32
  • LENGTH INCHES87
  • STAINLESS SERIEST-304
  • STEEL GAUGE14
  • STYLELeft Drainboard
  • WIDTH INCHES27
  • COMPARTMENT 2 LENGTH INCHES20
  • COMPARTMENT 2 WIDTH INCHES24
  • COMPARTMENT 3 LENGTH INCHES20
  • LEDGE LOCATIONBack Splash
  • DRAIN SIZE INCHES3-1/2
  • NSF CERTIFIEDYes
  • SHAPERectangular
  • FAUCET CENTERS INCHES8
  • COMPARTMENT WIDTH INCHES24
  • COMPARTMENT LENGTH INCHES20
  • DRAINBOARD LENGTH INCHES24
  • ADA COMPLIANTNo
  • COMPARTMENT QUANTITY3
  • MANUFACTURERS PART NUMBERNSFB360-24L
  • FAUCET HOLES4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.