Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three Bowl Aerospec SS NSF Sink with 36

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Three Bowl Aerospec SS NSF Sink with 36"W Left Drainboard - 20"Wx20"D

Item #: WBB198701

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,555.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Three Bowl SS NSF Sink with 36"W Left Drainboard - 14GA 304 20"Wx20"D

This Three-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 20"Wx20"D with 36"W Left Drainboard. Easy assembly. NSF Listed.

Product Specifications

  • BACKSPLASH HEIGHT INCHES10
  • BRANDAero Manufacturing
  • COMPARTMENT DEPTH INCHES14
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONNSF Listed Sink with Left Drainboard
  • HEIGHT INCHES42-1/2
  • LEG QUANTITY6
  • LENGTH INCHES100-1/4
  • STAINLESS SERIES304
  • STEEL GAUGE14
  • STYLELeft Drainboard
  • TUBE DIAMETER INCHES1-5/8
  • WEIGHT LBS187
  • WIDTH INCHES26
  • DRAIN ROUGH-IN LOCATIONS13.75 / 12.75 / 20
  • FAUCET CENTERS INCHES8
  • FAUCET HOLES2
  • COMPARTMENT WIDTH INCHES20
  • COMPARTMENT LENGTH INCHES20
  • DRAINBOARD LENGTH INCHES36
  • COMPARTMENT QUANTITY3
  • CAPACITY CUBIC FEET31
  • MANUFACTURERS PART NUMBER2F3-2020-36L
  • ASSEMBLYUnassembled
  • NSF CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.