Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Three Bowl Economy SS NSF Sink with 18"W Left Drainboard - 24"Wx24"D

Item #: WBB198141

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,293.00
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Three Bowl SS NSF Sink with 18"W Left Drainboard - 16GA 304/430 24"Wx24"D

This Three-Compartment Sink features a 16 gauge 304-type stainless steel bowl and 430-type stainless steel body. Designed with 18 gauge stainless steel wraparound all sink bowl. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 24"Wx24"D with 18"W Left Drainboard. Easy assembly. NSF

Product Specifications

  • BACKSPLASH HEIGHT INCHES7
  • BRANDAero Manufacturing
  • COMPARTMENT DEPTH INCHES14
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONNSF Listed Sink with Left Drainboard
  • HEIGHT INCHES39-1/2
  • LEG QUANTITY6
  • LENGTH INCHES94-1/4
  • STAINLESS SERIES304/430
  • STEEL GAUGE16
  • STYLELeft Drainboard
  • TUBE DIAMETER INCHES1-5/8
  • WEIGHT LBS195
  • WIDTH INCHES30
  • ASSEMBLYUnassembled
  • DRAIN ROUGH-IN LOCATIONS14.75 / 15.25
  • FAUCET CENTERS INCHES8
  • FAUCET HOLES2
  • NSF CERTIFIEDYes
  • COMPARTMENT LENGTH INCHES24
  • DRAINBOARD LENGTH INCHES18
  • COMPARTMENT QUANTITY3
  • CAPACITY CUBIC FEET34
  • MANUFACTURERS PART NUMBERMF3-2424-18L
  • COMPARTMENT WIDTH INCHES24
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.