Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Weldbilt Scullery Sink, WNSF83544

Rollover image to zoom in

Click image to enlarge

See all 178 items in product family

Elkay, Weldbilt Scullery Sink, WNSF83544

Item #: WBB380288

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,102.00 Save: up to 34%
Price: $4,020.00
Product Information
Product Q&A
Elkay Weldbilt Scullery Sink - WNSF83544

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BASIN QUANTITY3
    • BRANDElkay
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES28-5/16
    • LENGTH INCHES57
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLENo Drainboards
    • WEIGHT LBS140
    • WIDTH INCHES27-1/2
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES4
    • COMPARTMENT WIDTH INCHES24
    • COMPARTMENT LENGTH INCHES18
    • COMPARTMENT QUANTITY3
    • NSF CERTIFIEDYes
    • MANUFACTURERS PART NUMBERWNSF8360LR4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.