Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Four Bowl Deluxe SS NSF Sink with 20
See all 101 items in product family

Four Bowl Deluxe SS NSF Sink with 20"W Right Drainboard - 20"Wx30"D

Item #: WBB198623

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,428.00
Product Information
Product Q&A
Accessories
Four Bowl SS NSF Sink with 20"W Right Drainboard - 16GA 304 20"Wx30"D

This Four-Compartment Sink features a 16 gauge stainless steel body. Designed with 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 20"Wx30"D with 20"W Right Drainboard. Easy assembly. NSF Listed.

Product Specifications

  • BACKSPLASH HEIGHT INCHES10
  • BRANDAero Manufacturing
  • COMPARTMENT DEPTH INCHES14
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONNSF Listed Sink with Right Drainboard
  • HEIGHT INCHES42-1/2
  • LEG QUANTITY6
  • LENGTH INCHES104-1/4
  • STAINLESS SERIES304
  • STEEL GAUGE16
  • STYLERight Drainboard
  • TUBE DIAMETER INCHES1-5/8
  • WEIGHT LBS230
  • WIDTH INCHES36
  • DRAIN ROUGH-IN LOCATIONS12.75 / 18.25
  • FAUCET CENTERS INCHES8
  • FAUCET HOLES4
  • COMPARTMENT WIDTH INCHES30
  • COMPARTMENT LENGTH INCHES20
  • DRAINBOARD LENGTH INCHES20
  • COMPARTMENT QUANTITY4
  • CAPACITY CUBIC FEET45
  • MANUFACTURERS PART NUMBER3F4-3020-20R
  • ASSEMBLYUnassembled
  • NSF CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.