Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Korner-Soil Dishtable, L-Shaped, Left-To-Right, SS Legs, W/Crossrails, 143" L, 16/304 SS
See all 38 items in product family

Korner-Soil Dishtable, L-Shaped, Left-To-Right, SS Legs, W/Crossrails, 143" L, 16/304 SS

Item #: WBB579693

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,662.00 Save: up to 45%
Price: $3,086.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Advance Tabco Korner-Soil Dishtable, L-Shaped, Left-To-Right, SS Legs, W/Crossrails, 143" L, 16/304 SS

Korner-Soil Dishtable, L-shaped, left-to-right, 10-1/2" backsplash, with pre-rinse sink, stainless steel legs, with crossrails, 143" long, 16/304 stainless steel.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10-1/2
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSoil Dishtable
    • HEIGHT INCHES44
    • LENGTH INCHES144
    • PACKAGE QUANTITY1
    • STEEL GAUGE16
    • TYPELeft To Right
    • WIDTH INCHES30
    • BACK SPLASH10.5
    • DRAIN TYPE3-1/2 Centered
    • LEG STEEL GAUGE--
    • COMPARTMENT LENGTH INCHES20
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBERDTS-K70-144L
    • COMPARTMENT WIDTH INCHES20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.