Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Classroom Sink, Drop In, Single Bowl, Ledges Left & Rear, 18 Ga., CRC-2228-A-GR-3-1

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Just Mfg Classroom Sink, Drop In, Single Bowl, Ledges Left & Rear, 18 Ga., CRC-2228-A-GR-3-1

Item #: WBB745877

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $390.95
Product Information
Product Q&A
Just Mfg Classroom Sink, Drop In, Single Bowl, Ledges Left & Rear, 18 Ga. NSF, CRC-2228-A-GR-3-1

Seamless die-drawn construction. 18 gauge type 304, 18-8, stainless steel. Polished with a Hand-Blended JUST finish and highlighted bowl rim. Fully coated underside. Integra Flow system with concealed overflow head. Grip-Rim Plus self-rimming. 300 series stainless.

Documents are in PDF format

Product Specifications

    • BRANDJust Manufacturing
    • COMPARTMENT DEPTH INCHES7-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES28
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • STYLE--
    • WIDTH INCHES22
    • FAUCET CENTERS INCHES4
    • INCLUDES--
    • SHAPERectangular
    • NSF CERTIFIEDNo
    • DRAIN SIZE INCHES3-1/2
    • LEDGE LOCATIONRear,Left
    • COMPARTMENT WIDTH INCHES16
    • COMPARTMENT LENGTH INCHES22
    • ADA COMPLIANTNo
    • COMPARTMENT QUANTITY1
    • MANUFACTURERS PART NUMBERCRC-2228-A-GR-3-1
    • FAUCET HOLES3 Faucet, 1 Bubbler
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.