Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Lustertone Classroom Sink, DRKAD2217601

Rollover image to zoom in

Click image to enlarge

See all 197 items in product family

Elkay, Lustertone Classroom Sink, DRKAD2217601

Item #: WBB380259

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.00 Save: up to 47%
Price: $361.95
Product Information
Product Q&A
Elkay Lustertone Classroom Sink, DRKAD2217601

CLASSROOM SINK BOWL, 1 hole, 18 gauge, 6 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 27
Highest quality sink bowl is seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. These sinks comply with ANSI Standard A112.19.3M.

Documents are in PDF format

Product Specifications

    • BASIN QUANTITY1
    • BRANDElkay
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES8-11/16
    • LENGTH INCHES26-3/8
    • MINIMUM CABINET SIZE27
    • STEEL GAUGE18
    • STYLE--
    • WEIGHT LBS12.75
    • WIDTH INCHES30-13/16
    • BASIN DEPTH INCHES6
    • COMPARTMENT QUANTITY1
    • FAUCET HOLES1
    • MANUFACTURERS PART NUMBERDRKAD2217601
    • MOUNTING TYPETop
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.