Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 197 items in product family

Elkay, Lustertone Classroom Sink, DRKADQ2217401

Item #: WBB380004

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.00 Save: up to 47%
Price: $356.95
Add to list
Product Information
Product Q&A
Elkay Lustertone Classroom Sink, DRKADQ2217401

CLASSROOM FTN W/ QUICK CLIP SI, 1 hole, 18 gauge, 4 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 27
Highest quality sink bowl is seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. These sinks comply with ANSI Standard A112.19.3M.

THIS ITEM IS NON RETURNABLE

Product Specifications

  • BASIN QUANTITY1
  • BRANDElkay
  • CONSTRUCTION304 Stainless Steel
  • HEIGHT INCHES8-11/16
  • LENGTH INCHES26-3/8
  • MINIMUM CABINET SIZE27
  • STEEL GAUGE18
  • STYLE--
  • WEIGHT LBS12.75
  • WIDTH INCHES30-13/16
  • BASIN DEPTH INCHES4
  • MANUFACTURERS PART NUMBERDRKADQ2217401
  • FAUCET HOLES1
  • MOUNTING TYPETop
  • COMPARTMENT QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.