Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne HS-34 - 16" Wide Hands Free Hand Sink

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Krowne HS-34 - 16" Wide Hands Free Hand Sink

Item #: WBB2169894

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $426.00 Save up to 46%
Price: $ 230.95
Product Information
Customer Review
Product Q&A
Krowne HS-34 - 16" Wide Hands Free Hand Sink

Features:

  • 16"W x 15"D x 14"H Overall
  • 6" Deep Bowl
  • Pushback activation on spout
  • Wall Bracket
  • 1-1/2" Drain with Overflow & P-Trap
  • Weight 15 lbs.


Product Specifications

    • BRANDKrowne
    • CONSTRUCTIONStainless Steel
    • CENTERS INCHES4
    • HEIGHT INCHES14
    • LENGTH INCHES16
    • STEEL GAUGE18
    • STYLEGooseneck
    • TYPESpout Push Back Activation
    • WIDTH INCHES15
    • BASIN DEPTH INCHES6"
    • FAUCET HOLES2
    • SPOUT REACH INCHES6
    • GALLONS PER MINUTE1.2
    • COLOR FINISHSteel
    • COMPARTMENT WIDTH INCHES--
    • MANUFACTURERS PART NUMBERHS-34
    • ADA COMPLIANTYes
    • COMPARTMENT LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!