Previous

Item in product family

Next

Item in product family
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
Mobile Handwashing Station - Cold Water Only
See all 2 items in product family

Mobile Handwashing Station - Cold Water Only

Item #: WBB241484

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,267.00 Save: up to 56%
Product Information
Product Q&A
Accessories
Lakeside® Mobile Handwashing Station - Cold Water Only

Ideal for remote serving applications, where server hand sanitation is required. Features hot and cold water supplies. With rugged stainless steel construction, these mobile units can be wheeled to the serving area along with your kiosk. Stainless steel sink bowl is 10 x 12 x 5 deep. Fresh water supply is right on board along with waste water storage, and soap dispenser. Units operate on 115 VAC power supply. Water heater is 1500W, 12.5 amp. Built-in water pump is 0.9 amp. Cold water system

Product Specifications

    • BRANDLakeside®
    • HEIGHT INCHES45
    • LENGTH INCHES35
    • WHEEL TYPE2 Fixed, 2 Swivel w/ Brake
    • WIDTH INCHES33
    • MANUFACTURERS PART NUMBER9600