Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK403T4

Rollover image to zoom in

Click image to enlarge

See all 225 items in product family

Elkay, Commercial Faucet, LK403T4

Item #: WBB380717

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $211.00 Save: up to 29%
Price: $148.95
Product Information
Product Q&A
Elkay Commercial Faucet, LK403T4

4 LAV FCT W/4 TECH WRIST BH, 2 hole, 2 handle(s), 4 wristblade handle, 3.6875 spout reach, 1.6250 spout height
  • Brass
  • Dual Lever
Deck Mount 4 Center Integral Spout with Pop-Up. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONChrome
    • DECK PLATE INCHES--
    • DRAIN STYLEPop Up
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE LENGTH INCHES4
    • HANDLE STYLEDouble 4" Wrist Blade
    • MANUFACTURERS PART NUMBERLK403T4
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • PULLOUT SPRAY4
    • SPOUT HEIGHT INCHES1-5/8
    • SPOUT REACH INCHES3-11/16
    • STYLE--
    • WEIGHT LBS4.7
    • LITERS PER MINUTE8.33
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.