Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK500HA08L2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Elkay, Commercial Faucet, LK500HA08L2

Item #: WBB380515

Sold By: globalindustrial.com

Out of stock, expected on or around 08/05/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.00 Save: up to 30%
Price: $173.95
OUT OF STOCK.
Product Information
Product Q&A
Accessories
Elkay Commercial Faucet, LK500HA08L2

DECK MNT 1HOLE, HA 8IN SPT, LV, 1 hole, 2 handle(s), 2 lever handle, 8 spout reach, 9.3750 spout height
  • Brass
  • Dual Lever
Concealed Deck Commercial Faucet. One hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES--
    • CONSTRUCTIONChrome
    • FAUCET HOLES1
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEDouble Lever
    • INLET CONNECTION3/8
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES9-3/8
    • SPOUT REACH INCHES8
    • WALL PLATE INCHES--
    • WEIGHT LBS5.5
    • LITERS PER MINUTE8.33
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.