Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay CR33224, Gourmet Celebrity Sink, 33"L X 22"W X 7"D

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Elkay CR33224, Gourmet Celebrity Sink, 33"L X 22"W X 7"D

Item #: WBB0481256

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $488.00 Save: up to 44%
Price: $274.95
Product Information
Product Q&A
Elkay CR33224, Gourmet Celebrity Sink, 33"L X 22"W X 7"D

Good quality sink formed of #20 gauge, type 304 (18-8) nickel bearing stainless steel.

Features:
  • Self-rimming top mount
  • Finish: Exposed surfaces are polished to a highlighted Celebrity bright satin finish
  • Underside: Fully undercoated to dampen sound and prevent condensation
Complies With:
  • ASME A112.19.3
Optional Accessories:
  • Rinsing Basket: LKWERBSS
  • Utensil Caddy for Rinsing Basket: LKWUCSS
  • Bottom Grid: LKWBG1415SS
  • Cutting Board: CB1516

Product Specifications

    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)15-3/4
    • BASIN WIDTH INCHES (RIGHT)15-3/4
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES7
    • LENGTH INCHES33
    • MINIMUM CABINET SIZE36
    • COLLECTIONGourmet
    • SIDE SPRAYNo
    • STAINLESS SERIES304
    • STEEL GAUGE20
    • WIDTH INCHES22
    • BASIN DEPTH INCHES7
    • BASIN LENGTH INCHES (LEFT)14
    • BASIN LENGTH INCHES (RIGHT)14
    • PULL-OUT SPRAYNo
    • SOUNDFull Spray
    • INCLUDESSink
    • FAUCET CENTERS INCHES12
    • FAUCET HOLES4
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In
    • MANUFACTURERS PART NUMBERCR33224
    • COLOR FINISHStainless Steel
    • DRAIN SIZE INCHES3-1/2
    • SOUND DEADENINGFull Spray
    • SHAPERectangular
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.