Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Double Bowl, Drop In, ADA, 18 Ga., W/Faucet Ledge, SS Sink, DLADA1829A1,5.5,DCR

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Just Mfg Double Bowl, Drop In, ADA, 18 Ga., W/Faucet Ledge, SS Sink, DLADA1829A1,5.5,DCR

Item #: WBB745141

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $529.18
Product Information
Product Q&A
Just Mfg Double Bowl, Drop In, ADA, 18 Ga., W/Faucet Ledge NSF, SS Sink, DLADA1829A1,5.5,DCR

Double Bowl, Drop In, ADA Compliant, 18 Gauge, With Faucet Ledge. Stainless Steel Sinks Are Commercial, Grade Stainless Steel Plumbing Fixtures That Are Ideal For The Food Service And Industrial Industry. Available In A Variety Of Styles And Sizes, Products Are Easy To Maintain, True Gauge And Offer Generous Capacity.

Product Specifications

  • APPLICATIONKitchen
  • BACKSPLASH HEIGHT INCHES--
  • BASIN DEPTH INCHES (RIGHT)5-1/2
  • BASIN QUANTITY2
  • BASIN WIDTH INCHES (LEFT)12
  • BASIN WIDTH INCHES (RIGHT)12
  • BRANDJust Manufacturing
  • CONSTRUCTIONStainless Steel
  • DRAIN LOCATIONCenter Rear
  • HEIGHT INCHES25-1/4
  • LENGTH INCHES29
  • MINIMUM CABINET SIZE30
  • STAINLESS SERIEST-304
  • STEEL GAUGE18
  • WIDTH INCHES18
  • BASIN DEPTH INCHES5.5
  • BASIN LENGTH INCHES (LEFT)12
  • MANUFACTURERS PART NUMBERDLADA1829A1,5.5,DCR
  • NSF CERTIFIEDNo
  • BASIN LENGTH INCHES (RIGHT)12
  • MOUNTING TYPEDrop-In
  • LEDGE LOCATIONRear
  • ADA COMPLIANTYes
  • FAUCET HOLES1
  • INCLUDESSink
  • SHAPERectangular
  • BASIN DEPTH INCHES (LEFT)5-1/2
  • DRAIN SIZE INCHES3-1/2
  • COLOR FINISHStainless Steel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.