Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ELUH311910L, Harmony Lustertone Undermount Sink, 31-1/4"L X 20"W X 10"D

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Elkay ELUH311910L, Harmony Lustertone Undermount Sink, 31-1/4"L X 20"W X 10"D

Item #: WBB1171905

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,026.00 Save up to 44%
Price: $ 578.00
Product Information
Customer Review
Product Q&A
Elkay ELUH311910L, Harmony Lustertone Undermount Sink, 31-1/4"L X 20"W X 10"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel. Select models available with Statement feature.

Features:
  • Undermount
  • Finish: Exposed surfaces are hand blended to a Lustrous Highlighted Satin finish
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM undercoating to reduce condensation and dampen sound
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08
Optional Accessories:
  • Bottom Grid: LKWOBG1115SS (small bowl), LKWOBG1617SS
  • (large bowl)
  • Cutting Board: CB1713 (large bowl)
  • Drain: LK99
  • Rinsing Baskets: LKWRB1115SS (small bowl), LKWRB1617SSand LKWERBSS (large bowl)
  • Utensil Caddy for Rinsing Basket: LKWUCSS
  • Mounting Clip: LKUCLIP8 (2 packages required)

Product Specifications

    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)17-1/2
    • BASIN WIDTH INCHES (RIGHT)17-1/2
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES10
    • LENGTH INCHES31-1/4
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES20
    • BASIN DEPTH INCHES10
    • BASIN LENGTH INCHES (LEFT)16
    • FAUCET HOLES0
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGSound Guard
    • BASIN LENGTH INCHES (RIGHT)16
    • SERIESHarmony
    • DRAIN SIZE INCHES3-1/2
    • SHAPEOval
    • MANUFACTURERS PART NUMBERELUH311910L
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!