Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ELUHAD161650, Gourmet Lustertone Undermount Sink, 18-1/2"L X 18-1/2"W X 5"D

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Elkay ELUHAD161650, Gourmet Lustertone Undermount Sink, 18-1/2"L X 18-1/2"W X 5"D

Item #: WBB0481312

Sold By: globalindustrial.com

Out of stock, expected on or around 04/30/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $564.00 Save: up to 44%
Price: $317.95
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Elkay ELUHAD161650, Gourmet Lustertone Undermount Sink, 18-1/2"L X 18-1/2"W X 5"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Finish: Exposed surfaces are hand blended to a lustrous highlighted satin finish with a highlighted inside top bowl radius
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM under coating to prevent condensation and deaden sound

Product Specifications

    • APPLICATIONKitchen
    • APRON FRONTNo
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES16
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES4-7/8
    • LENGTH INCHES18-1/2
    • MINIMUM CABINET SIZE24
    • COLLECTIONLustertone
    • SIDE SPRAYNo
    • STAINLESS SERIES304
    • STANDARDSASME, cUPC
    • STEEL GAUGE18
    • WIDTH INCHES18-1/2
    • BASIN DEPTH INCHES5
    • BASIN LENGTH INCHES16
    • SOUNDFull Spray
    • INCLUDESSink
    • SHAPERectangular
    • FAUCET HOLES0
    • ADA COMPLIANTYes
    • PULL-OUT SPRAYNo
    • MOUNTING TYPEUndermount
    • MANUFACTURERS PART NUMBERELUHAD161650
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGFull Spray
    • DRAIN SIZE INCHES3-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.