Kraus KTM32 33" Topmount 60/40 Double Bowl 18 Ga. Stainless Steel Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Kraus KTM32 33" Topmount 60/40 Double Bowl 18 Ga. Stainless Steel Kitchen Sink

Item #: WBB1015021

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $600.00 Save up to 68%
Price: $191.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kraus KTM32 33 Topmount 60/40 Double Bowl 18 Ga. Stainless Steel Kitchen Sink

  • Add an elegant touch to your kitchen with a unique and versatile topmount, drop-in sink from Kraus
  • Stainless steel sink is a great centerpiece for any kitchen remodeling project
  • Kraus kitchen sink boasts 18-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Features unique curved corners for easy cleaning and a stylish look
  • Rear-set 3.5-inch drain opening gives you more storage space
  • 3.5-inch opening is compatible with most garbage disposals available in the market.

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)18-3/4
    • BASIN WIDTH INCHES (RIGHT)16-1/2
    • BRANDKraus
    • CONSTRUCTIONStainless Steel
    • GIFT ITEMYes
    • HEIGHT INCHES9
    • LENGTH INCHES33
    • STEEL GAUGE18
    • WIDTH INCHES22
    • BASIN DEPTH INCHES9
    • BASIN LENGTH INCHES (LEFT)15-3/4
    • FAUCET HOLES1
    • BASIN LENGTH INCHES (RIGHT)13
    • MOUNTING TYPEDrop-In
    • SHAPERectangular
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • MANUFACTURERS PART NUMBERKTM32
    • COLOR FINISHStainless Steel
    • INCLUDESSink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!