Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg One Bowl, Drop In, 18 Ga. No Ledge,W/Integra Flow System SS Sink, SF-14519-A-GR

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Just Mfg One Bowl, Drop In, 18 Ga. No Ledge,W/Integra Flow System SS Sink, SF-14519-A-GR

Item #: WBB745288

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $336.95
Product Information
Product Q&A
Just Mfg One Bowl, Drop In, 18 Ga. No Ledge,W/Integra Flow System SS Sink, SF-14519-A-GR

Seamless die-drawn construction. 18 gauge type 304, 18-8, stainless steel. Polished to a Hand-Blended JUST finish, with highlighted bowl rim. Fully coated underside. Integra Flow system with concealed overflow head. Grip-Rim Plus self-rimming. 300 series stainless.

Product Specifications

    • APPLICATIONKitchen
    • BACKSPLASH HEIGHT INCHES--
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES (LEFT)11-1/2
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES25
    • LENGTH INCHES19
    • MINIMUM CABINET SIZE24
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES14-1/2
    • BASIN DEPTH INCHES7.5
    • BASIN LENGTH INCHES (LEFT)16
    • COLOR FINISHStainless Steel
    • BASIN DEPTH INCHES (LEFT)7-1/2
    • LEDGE LOCATION--
    • DRAIN SIZE INCHES3-1/2
    • NSF CERTIFIEDNo
    • SHAPERectangular
    • INCLUDESSink W/Overflow
    • FAUCET HOLES0
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In
    • MANUFACTURERS PART NUMBERSF-14519-A-GR

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.