Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg One Bowl, Undermount, 18 Ga. Standard Depth,W/Integra Flow System SS Sink, USF-1414-A-F

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Just Mfg One Bowl, Undermount, 18 Ga. Standard Depth,W/Integra Flow System SS Sink, USF-1414-A-F

Item #: WBB745170

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $290.95
Product Information
Product Q&A
Just Mfg One Bowl, Undermount, 18 Ga. Standard Depth,W/Integra Flow System SS Sink, USF-1414-A-F

Seamless die-drawn constraction of Type-304, 18-8 stainless steel. Interior and top surfacespolished to a non-porous Hand-Blended Just Finish with highlighted bowl rim. Fully coatedunderside insulated for sound and reduces condensation. Stright-sided compartment withradius corners provides greater capacity.

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES22-3/4
    • LENGTH INCHES14
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • STYLEFront Overflow
    • WIDTH INCHES14
    • BASIN DEPTH INCHES7.5
    • BASIN LENGTH INCHES12
    • SHAPERectangular
    • NSF CERTIFIEDNo
    • DRAIN SIZE INCHES3-1/2
    • COLOR FINISHStainless Steel
    • MANUFACTURERS PART NUMBERUSF-1414-A-F
    • MOUNTING TYPEUndermount
    • ADA COMPLIANTNo
    • INCLUDESFront Overflow

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.