Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Sacristy Sink, Double Bowl, 18 Ga., Drop-In, W/Cover, SS Sink, CH2233AR-1

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Just Mfg Sacristy Sink, Double Bowl, 18 Ga., Drop-In, W/Cover, SS Sink, CH2233AR-1

Item #: WBB745973

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,071.00
Product Information
Product Q&A
Just Mfg Sacristy Sink, Double Bowl, 18 Ga., Drop-In, W/Cover NSF, SS Sink, CH2233AR-1

Seamless die-drawn construction of Type 304, 18-8stainless steel. Interior and top surfaces polished to a nonporousHand-Blended Just Finishwith highlighted bowlrim. Fully coated underside insulated for sound andreduces condensation. Straight-sided compartment withradius corners provides greater capacity. Self-rimmingtopmount Grip-RimPluswith stainless steel mountingchannels. Conforms to ASME/ANSI A112. 19. 3M. Certifiedconformance with ASME A112. 19. 3/CSA B45. 4, CanadianStandards (CSA), UniformPlumbing Code (UPC) andInternational Plumbing Code (IPC). Drain punch 3-1/2"centeredfor Just J-35.

Product Specifications

    • APPLICATIONInstitutional
    • BASIN DEPTH INCHES (RIGHT)7-1/2
    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)16
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES33
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES22
    • BASIN DEPTH INCHES7.5
    • BASIN LENGTH INCHES (LEFT)14
    • LEDGE LOCATIONRear
    • DRAIN SIZE INCHES3-1/2
    • NSF CERTIFIEDNo
    • SHAPERectangular
    • INCLUDESSink W/Cover On Right
    • FAUCET HOLES1
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In
    • MANUFACTURERS PART NUMBERCH2233AR-1
    • COLOR FINISHStainless Steel
    • BASIN DEPTH INCHES (LEFT)7-1/2
    • BASIN LENGTH INCHES (RIGHT)7-1/2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.