Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Single Bowl, Drop In, 18 Ga. ADA,W/Faucet Ledge SS Sink, SLADA2019A1,6.5,DCR

Rollover image to zoom in

Click image to enlarge

See all 247 items in product family

Just Mfg Single Bowl, Drop In, 18 Ga. ADA,W/Faucet Ledge SS Sink, SLADA2019A1,6.5,DCR

Item #: WBB746092

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $342.86
Product Information
Product Q&A
Just Mfg Single Bowl, Drop In, 18 Ga. ADA,W/Faucet Ledge SS Sink, SLADA2019A1,6.5,DCR

Single Bowl, Drop In, 18 Gauge, ADA Compliant, With Faucet Ledge. Stainless Steel Sinks Are Commercial, Grade Stainless Steel Plumbing Fixtures That Are Ideal For The Food Service And Industrial Industry. Available In A Variety Of Styles And Sizes, Products Are Easy To Maintain, True Gauge And Offer Generous Capacity.

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES (LEFT)14
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter Rear
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES19
    • MINIMUM CABINET SIZE24
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES20
    • BASIN DEPTH INCHES6.5
    • BASIN LENGTH INCHES (LEFT)16
    • INCLUDESSink
    • FAUCET HOLES1
    • ADA COMPLIANTYes
    • MOUNTING TYPEDrop-In
    • MANUFACTURERS PART NUMBERSLADA2019A1,6.5,DCR
    • COLOR FINISHStainless Steel
    • LEDGE LOCATIONRear
    • DRAIN SIZE INCHES3-1/2
    • NSF CERTIFIEDNo
    • SHAPERectangular
    • BASIN DEPTH INCHES (LEFT)6-1/2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.