Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smart Series Drop In Sink, One Compartment 20L x 16W x 7-1/2D Bowl, 18 Gauge
See all 47 items in product family

Smart Series Drop In Sink, One Compartment 20L x 16W x 7-1/2D Bowl, 18 Gauge

Item #: WBB568664

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $696.00 Save: up to 43%
Price: $399.95
Product Information
Product Q&A
Accessories
Smart Series Drop-In Sink, One Compartment, 20" Wide X 16", 21 x 23 x 7.5

Features:

  • Smart Series Drop-In Sink
  • One Compartment
  • 20" Wide X 16" Front-To-Back X 7-1/2" Deep Bowl
  • 18 Gauge Stainless Steel
  • (3) 1-1/8" Holes 4" O.C.
  • Basket Drain

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES (LEFT)16
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES7-1/2
    • LENGTH INCHES23
    • STEEL GAUGE18
    • WIDTH INCHES21
    • BASIN DEPTH INCHES7.5
    • BASIN LENGTH INCHES (LEFT)20
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERSS-1-2321-7
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • MOUNTING TYPEDrop-In
    • INCLUDESSink, Drain
    • BASIN DEPTH INCHES (LEFT)7-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.