Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Under Mount Sink, One Compartment, 16L x 20W Bowl, 14" Overall Height, 14 Gauge

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Under Mount Sink, One Compartment, 16L x 20W Bowl, 14" Overall Height, 14 Gauge

Item #: WBB568687

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $776.00 Save up to 42%
Price: $450.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Undermount - Sink Bowl Only, One Compartment, 16" Wide X 20", 22.5 x 18.5 x 14

Features:

  • Undermount - Sink Bowl Only
  • One Compartment
  • 16" Wide X 20" Front-To-Back X 14" Deep
  • 14 Gauge Stainless Steel
  • Drain Opening
  • 18-1/2" X 22-1/2" O.D. Trim Size
  • Not For Use With Standard Tables
  • (Can Be Used As Undermount On Non-Stainless Tops)

Product Specifications

    • APPLICATIONKitchen
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES14
    • LENGTH INCHES18-1/2
    • STEEL GAUGE14
    • WIDTH INCHES22-1/2
    • BASIN DEPTH INCHES14
    • BASIN LENGTH INCHES16
    • DRAIN SIZE INCHES3.5
    • MANUFACTURERS PART NUMBER1620A-14A
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount
    • SHAPERectangular
    • INCLUDESSink
    • COLOR FINISHStainless Steel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Laundry Sink

Your review: Was hard to find at reasonable price. Global had heavy gauge stainless steel deep undermount sink - just what I wanted. service was prompt.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!