Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Under Mount Sink, One Compartment, 24L x 24W Bowl, 14" Overall Height, 14 Gauge
See all 213 items in product family

Under Mount Sink, One Compartment, 24L x 24W Bowl, 14" Overall Height, 14 Gauge

Item #: WBB568905

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,141.00 Save: up to 32%
Price: $772.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Undermount - Sink Bowl Only, One Compartment, 24" Wide X 24", 26.5 x 26.5 x 14

Features:

  • Undermount - Sink Bowl Only
  • One Compartment
  • 24" Wide X 24" Front-To-Back X 14" D
  • 14 Gauge Stainless Steel
  • Drain Opening
  • 26-1/2" X 26-1/2" O.D. Trim Size
  • Not For Use With Standard Tables
  • (Can Be Used As Undermount On Non-Stainless Tops)

Product Specifications

    • APPLICATIONKitchen
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES14
    • LENGTH INCHES26-1/2
    • STEEL GAUGE14
    • WIDTH INCHES26-1/2
    • BASIN DEPTH INCHES14
    • BASIN LENGTH INCHES24
    • SHAPERectangular
    • COLOR FINISHStainless Steel
    • MANUFACTURERS PART NUMBER2424A-14A
    • MOUNTING TYPEUndermount
    • ADA COMPLIANTNo
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • INCLUDESSink
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.