Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus C-GV-101-19mm-2180 Clear 19mm thick Glass Vessel Sink & Aldo Stainless Steel Faucet

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Kraus C-GV-101-19mm-2180 Clear 19mm thick Glass Vessel Sink & Aldo Stainless Steel Faucet

Item #: WBB1015180

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $655.00 Save: up to 57%
Price: $279.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus C-GV-101-19mm-2180 Clear 19mm thick Glass Vessel Sink & Aldo Stainless Steel Faucet

  • Add a touch of elegance to your bathroom with a glass sink combo from Kraus
  • Stylish Clear glass sink and Aldo stainless steel faucet will complement any bathroom decor
  • Installing Kraus combo is an ideal home improvement project
  • Sink
  • Glass sink is constructed from solid tempered glass
  • Sink features polished glass interior and exterior
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain and mounting ring are included in satin nickel finish
  • Sink dimensions: 17 inches Dia x 6 inches H
  • Glass thickness: 0.75 inch (19 mm)
  • Mounting ring adds 0.5 inch
  • 1.75-inch standard drain opening
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Aldo vessel faucet is constructed from 100-percent solid stainless steel
  • Supreme-satin stainless steel finish
  • Faucet resists discoloration and corrosion
  • High-quality ceramic cartridge
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • All mounting hardware and hot/cold waterlines are included
  • Faucet height: 14 inches (15.5 inches w/lever open)
  • Aerator clearance: 9 inches
  • Spout reach: 6.8 inches
  • Spout swivels: 180 degrees
  • ADA compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

  • BRANDKraus
  • CONSTRUCTIONGlass
  • DECK PLATE INCHES--
  • FAUCET VALVE INCLUDEDYes
  • GIFT ITEMYes
  • HANDLE STYLESingle Lever
  • HEIGHT INCHES6
  • LENGTH INCHES17
  • COLLECTIONClear
  • SPOUT HEIGHT INCHES9
  • WIDTH INCHES17
  • BASIN DEPTH INCHES6
  • SPOUT REACH INCHES6-13/16
  • SINK DIAMETER INCHES17
  • OVERALL FAUCET HEIGHT INCHES14
  • DRAIN STYLEPop-Up
  • SHAPERound
  • FAUCET COLOR FINISHStainless Steel
  • FAUCET CONSTRUCTIONSolid Stainless Steel
  • INCLUDESFaucet, Drain, Sink
  • FAUCET VALVE TYPECeramic
  • FAUCET LITERS PER MINUTE8.33
  • FAUCET MAX DECK THICKNESS2
  • FAUCET HOLES2
  • COLOR FINISHClear
  • ADA COMPLIANTYes
  • MOUNTING TYPEVessel
  • MANUFACTURERS PART NUMBERC-GV-101-19mm-2180
  • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • GALLONS PER MINUTE2.2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.