Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus C-GV-692-19mm-1005SN Charon Glass Vessel Sink & Riviera Faucet Satin Nickel

Rollover image to zoom in

Click image to enlarge

See all 353 items in product family

Kraus C-GV-692-19mm-1005SN Charon Glass Vessel Sink & Riviera Faucet Satin Nickel

Item #: WBB1045349

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $655.00 Save: up to 62%
Price: $251.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Kraus C-GV-692-19mm-1005SN Charon Glass Vessel Sink and Riviera Faucet Satin Nickel

Features:
  • Add a touch of elegance to your bathroom with a glass sink combo from Kraus
  • The stylish Charon glass sink and Riviera vessel faucet will complement any bathroom decor
  • Installing a Kraus combo is an ideal home improvement project
  • Sink
  • Glass sink is constructed from solid tempered glass
  • Sink features a smooth interior with a vibrant color pattern and slightly textured exterior
  • With all the shades of red from the brightest to darkest, this sink adds a bold and modern touch to any space
  • Designed for above counter installation with standard US plumbing connections
  • A solid brass mounting ring and umbrella pop-up drain are included in the same finish as the faucet
  • Sink dimensions: 16.5 inches Dia x 6 inches H
  • Glass thickness: 0.75 inches (19 mm)
  • Mounting ring adds 0.5 inch
  • 1.75-inch standard drain opening
  • Tested and Certified with a UPC, cUPC, CSA, IAPMO, ANSI and SCC certification.
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Riviera vessel faucet is constructed from solid brass
  • Available in Chrome, Satin Nickel and Oil Rubbed Bronze finishes
  • High-quality ceramic cartridge
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • All mounting hardware is included
  • Matching cover plate is included
  • Vessel faucet can be installed with or without a cover plate
  • Faucet height: 13.1 inches (13.8 inches w/lever open)
  • Aerator clearance: 8.1 inches
  • Spout reach: 5.5 inches
  • Certified: ANSI/ASME A112.18.1; CSA B125; IAPMO/UPC; ADA
  • ADA Compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONGlass
    • FAUCET VALVE INCLUDEDYes
    • GIFT ITEMYes
    • HANDLE STYLESingle Lever
    • HEIGHT INCHES6
    • LENGTH INCHES16.5
    • LOW LEAD COMPLIANTYes
    • COLLECTIONCopper
    • SPOUT HEIGHT INCHES8-1/8
    • BASIN DEPTH INCHES6
    • FAUCET MAX DECK THICKNESS2
    • FAUCET LITERS PER MINUTE8.33
    • FAUCET COLOR FINISHSatin Nickel
    • MANUFACTURERS PART NUMBERC-GV-692-19mm-1005SN
    • MOUNTING TYPEVessel
    • DRAIN STYLEPop-Up
    • ADA COMPLIANTYes
    • INCLUDESSink, Drain
    • GALLONS PER MINUTE2.2
    • SHAPERound
    • SINK DIAMETER INCHES16-1/2
    • OVERALL FAUCET HEIGHT INCHES13-1/8
    • SPOUT REACH INCHES5-1/2
    • FAUCET VALVE TYPECeramic
    • COLOR FINISHMulticolor Glass
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.