Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus C-GV-692-19mm-15000ORB Charon Glass Vessel Sink & Ventus Faucet Oil Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Kraus C-GV-692-19mm-15000ORB Charon Glass Vessel Sink & Ventus Faucet Oil Rubbed Bronze

Item #: WBB1045356

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $795.00 Save: up to 62%
Price: $305.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Kraus C-GV-692-19mm-15000ORB Charon Glass Vessel Sink and Ventus Faucet Oil Rubbed Bronze

Features:
  • Add a touch of elegance to your bathroom with a glass sink combo from Kraus
  • The stylish Charon glass sink and Ventus vessel faucet will complement any bathroom decor
  • Installing a Kraus combo is an ideal home improvement project
  • Sink
  • Glass sink is constructed from solid tempered glass
  • Sink features a smooth interior with a vibrant color pattern and slightly textured exterior
  • With all the shades of red from the brightest to darkest, this sink adds a bold and modern touch to any space
  • Designed for above counter installation with standard US plumbing connections
  • A solid brass mounting ring and umbrella pop-up drain are included in the same finish as the faucet
  • Sink dimensions: 16.5 inches Dia x 6 inches H
  • Glass thickness: 0.75 inches (19 mm)
  • Mounting ring adds 0.5 inch
  • 1.75-inch standard drain opening
  • Tested and Certified with a UPC, cUPC, CSA, IAPMO, ANSI and SCC certification.
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Kraus Ventus single-hole vessel faucet features eye-catching design
  • Exquisite Collection
  • Solid Brass construction
  • Available in triple plated Chrome, Brushed nickel and Oil Rubbed Bronze finishes
  • Features Kerox ceramic cartridge, imported from Hungary
  • Features Neoperl Aerator
  • Flow Water Rate 2.2 GPM, 60 PSI
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • Mounting hardware is included
  • Faucet height: 12.5 inches (13.5 inches w/lever open)
  • Aerator clearance: 8.8 inches
  • Spout reach: 5.3 inches
  • ADA Compliant
  • Certified and Listed by cUPC, NSF/ANSI 61
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

  • BRANDKraus
  • CONSTRUCTIONGlass
  • FAUCET VALVE INCLUDEDYes
  • GIFT ITEMYes
  • HANDLE STYLESingle Lever
  • HEIGHT INCHES6
  • LENGTH INCHES16.5
  • LOW LEAD COMPLIANTNo
  • COLLECTIONCopper
  • SPOUT HEIGHT INCHES8-13/16
  • BASIN DEPTH INCHES6
  • INCLUDESSink, Drain
  • ADA COMPLIANTYes
  • FAUCET COLOR FINISHOil Rubbed Bronze
  • DRAIN STYLEPop-Up
  • FAUCET VALVE TYPECeramic
  • FAUCET MAX DECK THICKNESS2
  • PROMOTION10 Percent Off
  • COLOR FINISHMulticolor Glass
  • MANUFACTURERS PART NUMBERC-GV-692-19mm-15000ORB
  • MOUNTING TYPEVessel
  • FAUCET LITERS PER MINUTE8.33
  • OVERALL FAUCET HEIGHT INCHES12-1/2
  • SINK DIAMETER INCHES16-1/2
  • SPOUT REACH INCHES5-5/16
  • SHAPERound
  • GALLONS PER MINUTE2.2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.